Chrome Curbside Cart w/3 Shelves & Pneumatic Casters, 1200 Ib, 48L x 24W x 43H

  • Mfr # CS24482CP

  • Zoro # G008619812


product price:  $533.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Outside Length
48
Material
Steel
Wheel Type
Pneumatic, 2 Swivel, 2 Rigid
Wheel Diameter
8 in
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS24482CP
Zoro #
G008619812
UPC #
707022447836
Country of Origin
Taiwan, Province of China

Dimensions

Outside Length
48
Wheel Diameter
8 in
Depth
48 in

Details

Material
Steel
Item
Curbside Cart
Wheel Type
Pneumatic, 2 Swivel, 2 Rigid
Assembled
No
Number of Shelves
3
Gauge
12 ga
Finish
Chrome
Standards
NSF Certified
Shelf Capacity
1200 lb

Description

Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 2 wire shelves, 1 solid galvanized shelf, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and pneumatic casters, two swivel, two rigid. Chrome glove holder and other accessories sold separately. Posts are 34H. Trucks feature 8 pneumatic stem casters with a 1200 lb load capacity and 43 overall height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.