Chrome Curbside Cart w/3 Shelves & Polyurethane Casters, 24L x 24W x 40H

  • Mfr # CS24243C

  • Zoro # G008595925


product price: $339.29
/ea
Free Shipping & Returns

Key Features

Outside Length
24
Material
Steel
Wheel Type
Polyurethane, 2 Rigid, 2 Brake
Wheel Diameter
5 in
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS24243C
Zoro #
G008595925
UPC #
707022447140
Country of Origin
Taiwan, Province of China

Dimensions

Outside Length
24
Wheel Diameter
5 in
Depth
24 in

Details

Material
Steel
Item
Curbside Cart
Wheel Type
Polyurethane, 2 Rigid, 2 Brake
Assembled
No
Number of Shelves
3
Shelf Capacity
800 lb
Gauge
12 ga
Standards
NSF Certified
Finish
Chrome

Description

Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 3 shelves, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and polyurethane casters, two swivel brake, two rigid. Chrome glove holder and other accessories sold separately. Posts are 34H. Trucks feature 5 polyurethane stem casters with a 1200 lb load capacity and 40 overall height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.