Chrome Curbside Wire Truck w/4 Shelves & Pneumatic Casters, 54L x 21W x 72H

  • Mfr # CS21544CP

  • Zoro # G808595507


product price:  $549.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Outside Length
54
Material
Steel
Wheel Type
Pneumatic, 2 Rigid, 2 Swivel
Wheel Diameter
8 in
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS21544CP
Zoro #
G808595507
UPC #
707022447430
Country of Origin
Taiwan, Province of China

Dimensions

Outside Length
54
Wheel Diameter
8 in
Depth
54 in

Details

Material
Steel
Item
Curbside Truck
Wheel Type
Pneumatic, 2 Rigid, 2 Swivel
Assembled
No
Number of Shelves
4
Shelf Capacity
600 lb
Standards
NSF Certified
Finish
Chrome
Gauge
12 ga

Description

Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and pneumatic casters, two swivel, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63H. Trucks feature 8 pneumatic stem casters with a 1200 lb load capacity and 72 overall height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.