Chrome Curbside Wire Truck w/4 Shelves & Polyurethane Casters, 60L x 18W x 69H

  • Mfr # CS18604C

  • Zoro # G608595028


product price:  $421.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Outside Length
60
Material
Steel
Wheel Type
2 Rigid, 2 Swivel with Brakes
Wheel Diameter
5 in
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CS18604C
Zoro #
G608595028
UPC #
707022446808
Country of Origin
Taiwan, Province of China

Dimensions

Outside Length
60
Wheel Diameter
5 in
Depth
60 in

Details

Material
Steel
Item
Curbside Truck
Wheel Type
2 Rigid, 2 Swivel with Brakes
Assembled
No
Number of Shelves
4
Gauge
12 ga
Wheel Material
Polyurethane
Finish
Chrome
Shelf Capacity
600 lb
Standards
NSF Certified

Description

Deliver your curbside order more efficiently. Provides high visibility and easy 4-way access. Allows you to keep one order, or multiple orders ready to transport. Truck consists of 4 posts, 4 shelves, plastic shelf clips, document holder, basket, push handle, donut bumpers, tie bar, and polyurethane casters, two swivel brake, two rigid. Chrome glove holder and other accessories sold separately. Posts are 63H. Trucks feature 5 polyurethane stem casters with a 1200 lb load capacity and 69 overall height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.