
Chrome Divider for Solid Shelves, 18inD x 8inH
Mfr # SD18C
Zoro # G811938094
product price: $12.45
/eaKey Features
Overall Depth
18 in
Overall Height
8 in
Material
Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD18C
Zoro #
G811938094
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Height
8 in
Details
Item
Shelf Divider
Material
Steel
Finish
Chrome Plated
Description
Chrome Divider for Solid Shelves Installs easily without the use of bolts, nuts or clips. Attaches at any point along shelf. Chrome is electro-plated nickel-chrome resulting in a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.