Chrome ESD Adjustable Shelf Cart w/3 Shelves & Poly Casters, 36inL x 21inW x 40inH

  • Mfr # B2351588

  • Zoro # G211827097


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Outside Length
36 in
Material
Steel
Color
Silver
Assembled
No
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2351588
Zoro #
G211827097
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Length
36 in

Details

Material
Steel
Color
Silver
Item
ESD Shelf Cart
Assembled
No
Finish
Chrome Plated

Description

Perfect for transporting electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1in increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Limited one year warranty against rust and corrosion. ESD Adjustable Shelf Carts include 3 shelves, 4 posts, 1 safety push handle, 4 sets aluminum shelf clips, 1 drag chain, and 4 polyurethane ESD swivel casters, 2 with brakes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.