
Chrome Ledge for Solid Shelves, 18inW x 4inH
Mfr # SL18C
Zoro # G111938084
product price: $10.15
/eaKey Features
Overall Height
4 in
Material
Steel
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL18C
Zoro #
G111938084
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Height
4 in
Details
Item
Ledge
Material
Steel
Finish
Chrome Plated
Description
Chrome Ledge for Solid Shelves Snaps onto perimeter of shelf providing 4inH retaining ledge. If higher ledge is required, stack for 8in, 12in, etc. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use. Includes 1 shelf ledge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.