Zoro Homepage

Chrome, Mini Security Module, 36W x 24D x 21H

  • Mfr # MSM243C

  • Zoro # G908596619


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Height
21 in
Material
Steel
Color
Silver
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSM243C
Zoro #
G908596619
UPC #
707022434027
Country of Origin
Taiwan, Province of China

Dimensions

Width
36 in
Depth
24 in
Height
21 in

Details

Item
Security Unit
Material
Steel
Color
Silver
Finish
Chrome

Description

Module consists of one back panel, two side panels, and a padlockable flip-up door. Module must be mounted between two wire shelves of the matching size. Module can be ordered as a separate component and be retrofitted to existing Nexel units. All units are 21 high and offer 18 high interior capacity. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.