Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome Safety Push Handle 18W

  • Mfr # AE18C

  • Zoro # G508596453


product price: $30.15
/ea

Key Features

Material
Steel
Color
Chrome
Assembled
No
Standards
NSF Certified
Application
Dry Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE18C
Zoro #
G508596453
UPC #
707022002301
Country of Origin
China

Dimensions

Depth
18 in

Details

Material
Steel
Color
Chrome
Assembled
No
Standards
NSF Certified
Application
Dry Locations
Finish
Chrome
Type
Push Handle

Description

. Safety Push Handles make maneuvering simple. Safety push handle keeps hands within cart width preventing bumps with walls and objects. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use. Includes 1 handle and shelf clips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.