Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chrome, Security Shelving Unit, 2 Quick Adjust Shelves, 48W x 18D x 66H
- Mfr # SU1848CPS2
- Zoro # G208596708
product price:
$
647.99
/ea
Key Features
Shelving Style
Wire Mesh Cage
Width
48 in
Depth
18 in
Height
66 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SU1848CPS2
- Zoro #
- G208596708
- UPC #
- 707022436373
- Country of Origin
- China
- Item
- Security Unit
- Shelving Style
- Wire Mesh Cage
- Material
- Steel
- Color
- Silver
Dimensions
- Width
- 48 in
- Depth
- 18 in
- Height
- 66 in
Description
A safer and more secure way to store valuable equipment and inventory. Open 2 square grid mesh ensures high visibility, while lockable double door opens a full 270° keeps contents protected. Security units feature adjustable levelers and assemble easily. Includes 1 door set, 2 standard wire shelves, 2 Quick Adjust wire shelves, 2 side panels and back, 4 posts, shelf clips and 4 adjustable leveling feet with non-marring floor glides which allow compensation for uneven floors. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.