Chrome, To Go Rack, 4 Wire Shelves, Dividers & Ledges, 36W x 18D x 63H

  • Mfr # TG18364C

  • Zoro # G908595070


product price:  $339.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
To-Go Unit
Depth
18 in
Height
63 in
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG18364C
Zoro #
G908595070
UPC #
707022438841
Country of Origin
Taiwan, Province of China

Dimensions

Width
36 in
Depth
18 in
Height
63 in

Details

Item
To-Go Unit
Shelving Type
To-Go Unit
Material
Steel
Number of Shelves
4
Color
Chrome
Finish
Chrome
Shelf Capacity
800 lb
Standards
NSF Certified
Shelf Style
Flat Wire

Description

Organize your pick up orders. Keep your orders separated by customer. Rack consists of 4 posts, 4 shelves, plastic shelf clips, ledges, dividers, document holder, basket, and glove holder sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.