Chrome, To Go Rack, 4 Wire Shelves, Dividers & Ledges, 42W x 21D x 63H

  • Mfr # TG21424C

  • Zoro # G008595604


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Depth
21 in
Height
63 in
Material
Steel
Color
Chrome
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TG21424C
Zoro #
G008595604
UPC #
707022439053
Country of Origin
China

Dimensions

Width
42 in
Depth
21 in
Height
63 in

Details

Item
To-Go Unit
Material
Steel
Color
Chrome
Finish
Chrome

Description

Organize your pick up orders. Keep your orders separated by customer. Rack consists of 4 posts, 4 shelves, plastic shelf clips, ledges, dividers, document holder, basket, and glove holder sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.