Zoro Homepage

Chrome Utility Cart Handle 14, 2PK

  • Mfr # AH14C

  • Zoro # G908611404


product price: $38.45
/pk 2, $19.23/ea
Sold in multiples of 2 for $76.90

Key Features

Overall Height
33 in
Material
Steel
Color
Chrome
Handle Type
U Handle
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH14C
Zoro #
G908611404
UPC #
707022451062
Country of Origin
China

Dimensions

Overall Height
33 in
Depth
14 in

Details

Material
Steel
Color
Chrome
Handle Type
U Handle
Assembled
No
Finish
Chrome

Description

Utility Cart Handles are offset tubular handles constructed of 1 steel tubing, grooved on 1 increments for easy shelf adjustment. 33H. Priced each, sold in packages of 2. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.