
Chrome, Wall Mount Post Kit, 14inH
Mfr # 188392
Zoro # G311937610
product price: $29.69
/eaKey Features
Material
Steel
Color
Silver
Assembled/Unassembled
Unassembled
Wire Shelving Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
188392
Zoro #
G311937610
UPC #
707022005821
Country of Origin
Multiple
Dimensions
Overall Height
14 in
Details
Material
Steel
Color
Silver
Item
Double Post Kit
Assembled/Unassembled
Unassembled
Wire Shelving Finish
Chrome Plated
Description
These kits allow you to easily mount cantilever shelves to a wall. The kit includes 2 posts and 4 wall brackets. Adjusts at 1inincrements. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. NSF approved dry use. Mounting screws and shelves not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.