Zoro Homepage

Chrome Wall Mount Security Enclosure, 48W x 18D x 21H

  • Mfr # WSE1848C

  • Zoro # G908612487


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Security
Width
48 in
Depth
18 in
Height
21 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSE1848C
Zoro #
G908612487
UPC #
710552511434
Country of Origin
Taiwan, Province of China

Dimensions

Width
48 in
Depth
18 in
Height
21 in

Details

Item
Security
Shelving Type
Security
Material
Steel
Number of Shelves
2
Finish
Chrome
Shelf Capacity
800 lb

Description

Wire Construction increases visibility and decreases dust accumulation. Mounting brackets included. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.