
Chrome Wall Mount Wire Shelving 30inW x 18inD x 63inH 4, Shelf Add-On
Mfr # B1137110
Zoro # G911836993
product price:Â $410.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Depth
18 in
Height
63 in
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1137110
Zoro #
G911836993
UPC #
-
Country of Origin
China
Dimensions
Width
30 in
Depth
18 in
Height
63 in
Details
Item
Flat Wire
Material
Steel
Color
Silver
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Add-On Units consist of 1 Wall Mount Post, 4 Double Post Shelf Brackets, and 4 Wire Shelves. Chrome Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Purchase a inStarterin unit and then attach as many inAdd-Onin units as needed. Additional shelves are also available for added storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.