Chrome Wall Mount Wire Shelving 36inW x 14inD x 63inH 4, Shelf Starter

  • Mfr # B1137033

  • Zoro # G811836512


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Depth
14 in
Height
63 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1137033
Zoro #
G811836512
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Depth
14 in
Height
63 in

Details

Item
Flat Wire
Material
Steel
Color
Silver

Description

Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Starter Units consist of 2 Wall Mount Posts, 4 Pair Post Mount Shelf Brackets, and 4 Wire Shelves. Chrome Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Purchase a inStarterin unit and then attach as many inAdd-Onin units as needed. Additional shelves are also available for added storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.