Chrome Wall Mount Wire Shelving 36inW x 24inD x 14inH 1, Shelf Add-On

  • Mfr # B1136973

  • Zoro # G711836780


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Width
36 in
Depth
24 in
Height
14 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1136973
Zoro #
G711836780
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Depth
24 in
Height
14 in

Details

Item
Flat Wire
Material
Steel
Color
Silver

Description

Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Add-On Units consist of 1 Wall Mount Post, 1 Double Post Mount Shelf Bracket, and 1 Wire Shelf. Chrome Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Purchase a inStarterin unit and then attach as many inAdd-Onin units as needed. Additional shelves are also available for added storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.