Shop NEXEL
See all product information
Create Account
Chrome Wall Mount Wire Shelving 72inW x 24inD x 34inH 2, Shelf Add-On
- Mfr # B1137136
- Zoro # G511836522
product price:Â
$
212.99
/ea
Free Shipping & Returns
Key Features
Width
72 in
Depth
24 in
Height
34 in
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1137136
- Zoro #
- G511836522
- UPC #
- -
- Country of Origin
- China
- Item
- Flat Wire
- Material
- Steel
- Color
- Silver
Dimensions
- Width
- 72 in
- Depth
- 24 in
- Height
- 34 in
Description
Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Add-On Units consist of 1 Wall Mount Post, 2 Double Post Mount Shelf Brackets, and 2 Wire Shelves. Chrome Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Purchase a inStarterin unit and then attach as many inAdd-Onin units as needed. Additional shelves are also available for added storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.