Shop NEXEL
See all product information
Create Account
Chrome Wire Linen Cart with Nylon Cover, 4 Shelves, 72inL x 18inW x 80inH
- Mfr # 436927
- Zoro # G511836560
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
80 in
Material
Chrome Plated Steel
Color
Silver
Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 436927
- Zoro #
- G511836560
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 18 in
- Height
- 80 in
- Length
- 72 in
Details
- Item
- Linen Service Cart
- Material
- Chrome Plated Steel
- Color
- Silver
Description
This versatile and heavy-duty linen cart is ideal for use in doctorfts office, exam rooms, clinics, hospitals and more. Linen cart with blue nylon cover protects linens from airborne dust and dirt. Linen cart rolls easily on 5in all swivel casters 2 with brakes. 1 Year Limited Warranty. Linen Cart Features: Four durable, corrosion-resistant 72in x 18in wire shelves. Chrome finished shelves are adjustable in 1in increments. NSF certified. Each shelf holds up to 600 lbs of evenly distributed weight. Four 5in swivel casters 2 with brakes make for easy maneuverability. Casters are rated for a maximum total weight of 1,200 lbs per unit 300 lbs each. Easy assembly without tools. Overall dimensions: 72inL x 18inW x 80inH with casters. Nylon Cover Features: Made of water resistant 400 Denier blue nylon. Cover with reinforced corners and double stitching for maximum durability. Includes two 8-1/2in x 11in document pockets. Hook and loop closures provide easy accessibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.