Zoro Homepage

Chrome Wire Shelf 48inW x 30inD

  • Mfr # S3048C

  • Zoro # G811936793


product price: $71.59
/ea

Key Features

Color
Silver
Finish
Chrome Plated
Material
Steel
Overall Width
48 in
Overall Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3048C
Zoro #
G811936793
UPC #
707022005180
Country of Origin
China

Dimensions

Overall Width
48 in
Overall Depth
30 in

Details

Color
Silver
Finish
Chrome Plated
Material
Steel
Item
Wire Shelf

Description

Nexel S3048C Chrome Wire Shelf 48inW x 30inD. Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit to maximize storage space. Chrome is an electro-plated nickel-chrome finish that is attractive enough for retail display, but withstands warehouse conditions as well. Features: Open design to maximize air and light circulation and minimize dust accumulation. Includes 1 shelf and 4 shelf clips. Shelves easily adjust without tools at 1in increments. NSF approved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.