
Chrome Wire Shelf Computer Workstation with Keyboard Tray, 30inW x 24inD x 34inH
Mfr # 579207
Zoro # G111892430
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Depth
24 in
Height
34 in
Material
Wire
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
579207
Zoro #
G111892430
UPC #
-
Country of Origin
Multiple
Dimensions
Width
30 in
Depth
24 in
Height
34 in
Details
Item
Computer Workstation
Material
Wire
Color
Silver
Description
Nexel™ Chrome Wire Shelf Computer Workstation with Keyboard Tray, 30inW x 24inD x 34inH . Transport computer and electronic equipment with ease with this mobile computer workstation. Open wire design minimizes dust accumulation and maximizes light and air circulation. Three shelves adjust on 1in increments. Sliding keyboard shelf with cushioned wrist rest accepts keyboards up to 21inW x 11inD. 6in height adjustment to ensure a comfortable typing position. Optional four 5in gray polyurethane or 2in dual-wheel, non-marring, swivel casters two with dual lock. Attractive chrome finish. Easy assembly. Please Note: Optional document holder and caster set are sold separately. Devices depicted in the images are not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.