Chrome Wire Shelf Computer Workstation with Keyboard Tray, 30inW x 24inD x 42inH
- Mfr # 579208
- Zoro # G411892376
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Depth
24 in
Height
42 in
Material
Wire
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 579208
- Zoro #
- G411892376
- UPC #
- 707022015851
- Country of Origin
- Multiple
- Item
- Computer Workstation
- Material
- Wire
- Color
- Silver
Dimensions
- Width
- 30 in
- Depth
- 24 in
- Height
- 42 in
Description
Organize computer and electronic equipment with ease with this computer workstation. Open wire design minimizes dust accumulation and maximizes light and air circulation. Three shelves adjust on 1in increments. Sliding keyboard shelf with cushioned wrist rest accepts keyboards up to 21inW x 11inD. 6in height adjustment to ensure a comfortable typing position. Optional four 5in gray polyurethane or 2in dual-wheel, non-marring, swivel casters two with dual lock. Attractive chrome finish. Easy assembly. Please Note: Optional document holder and caster set are sold separately. Devices depicted in the images are not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.