
Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Chrome Wire Shelf Instrument Cart w/2 Shelves, 1200 Ib. Capacity, 60inL x 24inW x 44inH
Mfr # 188784
Zoro # G211827110
product price:Â $479.99
/eaKey Features
Outside Length
60 in
Material
Steel
Color
Silver
Assembled
No
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
188784
Zoro #
G211827110
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Length
60 in
Details
Material
Steel
Color
Silver
Item
Instrument Cart
Assembled
No
Finish
Chrome Plated
Description
Securely transport and store valuable, sensitive equipment. Ideal for bulky items, too. Nickel chrome plated wire is attractive and rust resistant. Non-conductive 0.035in clear polyethylene shelf liners included. Shelves are adjustable on 1in increments. Shock absorbing 8in pneumatic wheels 2 swivel, 2 rigid are smooth rolling and highly maneuverable. Donut bumpers help protect the walls. 44in overall height. Assembles easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.