Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chrome Wire Shelf Instrument Cart w/3 Shelves, 1200 Ib. Capacity, 60inL x 24inW x 44inH
- Mfr # 188790
- Zoro # G011827136
product price:Â
$
479.99
/ea
Key Features
Outside Length
60 in
Material
Steel
Color
Silver
Assembled
No
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 188790
- Zoro #
- G011827136
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Color
- Silver
- Item
- Instrument Cart
- Assembled
- No
- Finish
- Chrome Plated
Dimensions
- Outside Length
- 60 in
Description
Securely transport and store valuable, sensitive equipment. Ideal for bulky items, too. Nickel chrome plated wire is attractive and rust resistant. Non-conductive 0.035in clear polyethylene shelf liners included. Shelves are adjustable on 1in increments. Shock absorbing 8in pneumatic wheels 2 swivel, 2 rigid are smooth rolling and highly maneuverable. Donut bumpers help protect the walls. 44in overall height. Assembles easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.