Shop NEXEL
See all product information
Create Account
Chrome Wire Shelving, 48W X 18D x 86H
- Mfr # 18488C
- Zoro # G108595351
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Depth
18 in
Height
86 in
Material
Steel
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18488C
- Zoro #
- G108595351
- UPC #
- 710552502593
- Country of Origin
- Taiwan, Province of China
- Item
- Starter Unit
- Material
- Steel
- Color
- Chrome
- Finish
- Chrome
Dimensions
- Width
- 48 in
- Depth
- 18 in
- Height
- 86 in
Description
Open wire shelving permits sprinkler, air and light penetration and minimizes dust accumulation. Easy slide-off shelf surfaces speed stocking and picking. Wire shelves adjust without tools and align on numbered posts at 1 increments. Meets NSF standards. Easy assembly. Starter Shelving Unit includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. Add-On Shelving Units allow unit expansion to make the most of your storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.