Zoro Homepage

Chrome, Wire Shelving Unit, 1 Enclosure, 36W x 24D x 74H

  • Mfr # S1SE2436

  • Zoro # G008591910


product price: $605.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Security Unit
Width
36 in
Depth
24 in
Height
74 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1SE2436
Zoro #
G008591910
UPC #
707022434065
Country of Origin
Taiwan, Province of China

Dimensions

Width
36 in
Depth
24 in
Height
74 in

Details

Item
Security Unit
Shelving Type
Security Unit
Material
Steel
Number of Shelves
5
Color
Silver
Finish
Chrome
Shelf Capacity
800 lb
Standards
NSF Certified
Shelf Style
Flat Wire

Description

Secure valuable equipment. Complete units include five shelves that adjust on 1 increments. Choice of one or two enclosed sections. All units 74 high. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.