Zoro Homepage

Chrome, Wire Shelving Unit, 2 Enclosures, 48W x 18D x 74H

  • Mfr # S2SE1848

  • Zoro # G508591922


product price: $930.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
18 in
Height
74 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2SE1848
Zoro #
G508591922
UPC #
710552510185
Country of Origin
Taiwan, Province of China

Dimensions

Width
48 in
Depth
18 in
Height
74 in

Details

Item
Security Unit
Material
Steel
Color
Silver
Finish
Chrome

Description

Secure valuable equipment. Complete units include five shelves that adjust on 1 increments. Choice of one or two enclosed sections. All units 74 high. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.