This item is Discontinued.

Nexel Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touch Control, Stainless Steel 242945

Commercial Microwave Oven, 0.9 Cu. Ft., 1000 Watts, Touch Control, Stainless Steel (Discontinued)

  • Mfr # 242945
  • Zoro # G608619649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242945
Zoro #
G608619649
UPC #
707022329798
Country of Origin
China

Dimensions

Outside Width
20
Outside Height
12/1/2004
Outside Depth
17

Details

Appliance Color
Silver
Voltage
120

Description

Ideal for kitchen and breakroom areas for efficient reheating and defrosting of foods. Motor driven bottom antenna allows even energy distribution for reliable heating results.Sturdy, smooth aluminum door handle. See through window pane and interior oven light ensure clear visibility to food as it cooks. Touch control panel includes 100 programmable menu setting, 3 stages of cooking, 5 power levels & adaptable controls. Maximum cooking time is 60 minutes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.