CR2424C Can Rack System, 3 Tier, Chrome, 24inW X 24inD x 66inH

  • Mfr # B2274669

  • Zoro # G811936762


product price: $373.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
66 in
Width
24 in
Color
Silver
Material
Steel
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2274669
Zoro #
G811936762
UPC #
707022422055
Country of Origin
Multiple

Dimensions

Height
66 in
Width
24 in
Depth
24 in

Details

Color
Silver
Material
Steel
Assembly Required
Yes

Description

Designed to hold cans in the most space-efficient manner, can rack systems can store up to 48 #10 cans or 72 #5 cans. Front loading racks for easy dispensing. 3-tier design. Shelves easily adjust without tools and align accurately at 1in increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.