Shop NEXEL
Create Account
Curbside Cart, Nexelate , 60L x 18W x 43H, 3 Wire Shelves, Pneumatic Casters
Mfr # CS18603EPP
Zoro # G802557242
product price:
$
532.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS18603EPP
- Zoro #
- G802557242
- UPC #
- 707022446488
- Country of Origin
- China
Description
CURBSIDE CART, NEXELATE®, 60"L X 18"W X 43"H, 3 WIRE SHELVES, PNEUMATIC CASTERS DELIVER YOUR CURBSIDE ORDER MORE EFFICIENTLY. PROVIDES HIGH VISIBILITY AND EASY 4-WAY ACCESS. ALLOWS YOU TO KEEP ONE ORDER, OR MULTIPLE ORDERS READY TO TRANSPORT. CART CONSISTS OF 4 POSTS, 3 SHELVES, PLASTIC SHELF CLIPS, CHROME DOCUMENT HOLDER, CHROME BASKET, PUSH HANDLE, DONUT BUMPERS, TIE BAR, AND PNEUMATIC CASTERS, TWO SWIVEL, TWO RIGID. CHROME GLOVE HOLDER AND OTHER ACCESSORIES SOLD SEPARATELY. POSTS ARE 34"H. TRUCKS FEATURE 5" POLYURETHANE STEM CASTERS WITH A 1200 LB LOAD CAPACITY AND 43" OVERALL HEIGHT. NEXELATE®, FEATURES A SILVER EPOXY POWDER COAT OVER RUST INHIBITING UNDERCOAT RESULTING IN AN ATTRACTIVE, RUGGED AND AFFORDABLE SHELVING UNIT. THIS EPOXY WIRE SHELVING IS NSF APPROVED FOR WET OR DRY USE. AGAINST RUST AND CORROSION.