Shop VESTIL

Pallet Jack, 60 in, 21 in, Red, 2200 lb

  • Mfr # PM2-2044-SLP
  • Zoro # G5425010

product price: 
$
1,240.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
48 in
Overall Length
60 in
Overall Width
21"
Material
Steel
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PM2-2044-SLP
Zoro #
G5425010
UPC #
691215030496
Country of Origin
China
Material
Steel
Color
Red
Load Capacity
2200 lb.
Item
Super Low Pallet Truck
Wheel Type
Tread on Core
Handle Type
Ergonomic
Assembled
Partially Assembled
Includes
(1) Steel Super Low Pallet Truck
Features
Overload Bypass
Wheel Base
60 in
Steering Arc
205 Degrees
Finish
Baked In Power Coated
Frame Material
Steel
Pallet Jack Operation
Manual
Frame Finish
Powder Coated
For Pallet Type
Open/Closed
Load Wheel Bearing Type
Roller
Weight
290 lb
Operation
Manual
Handle Material
Steel
Standards
OSHA
Number of Batteries
0
Fork Type
Fixed
Steer Wheel Bearing Type
Roller
Load Wheel/Tread Material
Steel
Steer Wheel/Tread Material
Polyurethane
Fork Style
Narrow
Powered
Not Powered
Wire Color
Red

Dimensions

Overall Height
48 in
Overall Length
60 in
Overall Width
21"
Platform Length
60"
Fork Length
44"
Width Between Forks
8 in
Fork Height Raised
3-3/8"
Fork Width
6-1/2"
Width Across Forks
21 in
Fork Height Lowered
1-1/2"
Steer Wheel Diameter
6 in
Load Wheel Width
2 1/4 in
Minimum Lifting Height
2 in
Load Wheel Diameter
1 1/2 in
Steer Wheel Width
2 in
Handle Height
48 in
Overall LxWxH
60 in x 21 in x 48 in
Maximum Lifting Height
3 in
Raised Height
3-3/8"
Lowered Height
1-1/2"
Wire Rope Length
60 in
Length
60 in
Fits Chest Size
Overload Bypass

Description

2,200 lb, Fork Style Narrow, Fork Type Fixed, Fork Length 44 in, Fork Width 6 1/2 in, Width Across Forks 21 1/4 in, Width Between Forks 8 1/4 in, Overall Length 60 in, Overall Width 21 in, Overall Height 48 in, Frame Material Steel, Minimum Lifting Height 1 1/2 in, Maximum Lifting Height 3 3/8 in, Fork LxW 44 in x 6 1/2 in, Overall LxWxH 60 in x 21 in x 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.