Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Arm Fixed Wall Bracket, 21L

  • Mfr # DAB21C

  • Zoro # G108596365


product price: $27.95
/ea

Key Features

Material
Steel
Color
Silver
Mounting Style
C
For Use With
Dry
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAB21C
Zoro #
G108596365
UPC #
707022013857
Country of Origin
China

Dimensions

Depth
21 in

Details

Material
Steel
Color
Silver
Mounting Style
C
For Use With
Dry
Finish
Chrome
Type
Double Fixed Bracket

Description

Double Shelf Brackets hold two wire shelves one per side and attach directly to the wall with the wall-mounting plates included. Sold individually.Add our Wire Shelf to these Shelf Brackets
  • They're available in a variety of finishes and sizes so you can create customized shelving units.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.