Zoro Homepage

Dunnage Shelf, Blue, 24x24, Nexelon

  • Mfr # DS2424N

  • Zoro # G408658190


product price: $83.75
/ea
Free Shipping & Returns

Key Features

Color
Blue
Finish
Nexelon
Load Capacity
1600 lb
Material
Steel
Opening Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS2424N
Zoro #
G408658190
UPC #
710552509233
Country of Origin
China

Dimensions

Opening Depth
24 in
Opening Width
24 in

Details

Color
Blue
Finish
Nexelon
Load Capacity
1600 lb
Material
Steel
NSF Certified
Yes
Item
Wire Shelf

Description

Customize your heavy-duty shelving units with additional shelves. Shelves adjust without unit disassembly on 4 plastic sleeves included. NSF approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.