E-Z Adjust Wire Shelf Truck, 1200 lb. Capacity, 48inL x 24inW x 60inH

  • Mfr # 580555A

  • Zoro # G311827317


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Outside Length
48 in
Material
Steel
Color
Silver
Assembled
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
580555A
Zoro #
G311827317
UPC #
-
Country of Origin
China

Dimensions

Outside Length
48 in

Details

Material
Steel
Color
Silver
Item
E-Z Adjust Shelf Truck
Assembled
No

Description

Unique shelf suspension hooks allow shelves to be added, removed or adjusted in seconds without disassembling the entire truck. No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. Truck has 1200 lb. overall capacity. All shelves adjust on 1in increments on numbered posts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.