Utility Cart with Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 54 in L, 19 in W

  • Mfr # SG148P500GP
  • Zoro # G2251055
product price: 
$
441.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
54 in
Overall Width
19 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SG148P500GP
Zoro #
G2251055
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
54 in
Overall Width
19 in
Shelf Length
48 in
Top Shelf Height
30 in
Caster Dia.
5 in
Lip Height
1-1/2 in
Caster Width
1-1/4 in
Shelf Width
18 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Overall LxWxH
54 in x 19 in x 35 in
Shelf LxW
48 in x 18 in
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1-1/4" Polyolefin
Handle Type
Flat
Number of Shelves
2
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Capacity per Shelf
700 lb
Non-Marking
No
Utility Cart Item
Raised Handle Utility Cart
Electrical Included
No
Cart Shelf Style
Lipped
Distance Between Shelves
20 in
Caster Material
Polyolefin
Finish
Powder Coated
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel
Assembled/Unassembled
Assembled
Number of Compartments
0
Type
2 Shelf
Number of Drawers
0
Construction
Welded Steel
Method of Construction
Bolted
Caster Wheel/Tread Material
Polyolefin
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Power Indicator
No
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 19 in, Number of Shelves 2, Capacity per Shelf 700 lb, Distance Between Shelves 20 in, Shelf Length 48 in, Shelf Width 18 in, Top Shelf Height 30 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.