
E-Z Adjust Wire Shelf Truck, 1600 lb. Capacity, 60inL x 18inW x 70inH
Mfr # 241978
Zoro # G911827342
product price:Â $494.99
/ea
Free Shipping & Returns
Key Features
Outside Length
60 in
Material
Steel
Color
Silver
Assembled
No
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
241978
Zoro #
G911827342
UPC #
-
Country of Origin
China
Dimensions
Outside Length
60 in
Details
Material
Steel
Color
Silver
Item
E-Z Adjust Shelf Truck
Assembled
No
Finish
Powder Coated
Description
Unique shelf suspension hooks allow shelves to be added, removed or adjusted in seconds without disassembling the entire truck. No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. All shelves adjust on 1in increments on numbered posts. Dolly Base offers a strong, durable chrome-plated steel base for additional capacity and stability. Corner bumpers help protect walls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.