E-Z Adjust Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 60inL x 18inW x 69inH
- Mfr # 580560AB
- Zoro # G011827280
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Outside Length
60 in
Material
Steel
Color
Silver
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 580560AB
- Zoro #
- G011827280
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Length
- 60 in
Details
- Material
- Steel
- Color
- Silver
- Item
- E-Z Adjust Shelf Truck
- Assembled
- No
Description
Unique shelf suspension hooks allow shelves to be added, removed or adjusted in seconds without disassembling the entire truck. No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. Truck has 1200 lb. overall capacity. All shelves adjust on 1in increments on numbered posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.