
Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
E-Z Adjust Wire Shelf Truck w/Brakes, 1200 lb. Capacity, 72inL x 18inW x 69inH
Mfr # 580561AB
Zoro # G811827237
original price:Â $369.99 , new price: $344.99 , 6 percent off
new price:Â $344.99
/eaKey Features
Outside Length
72 in
Material
Steel
Color
Silver
Assembled
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
580561AB
Zoro #
G811827237
UPC #
-
Country of Origin
China
Dimensions
Outside Length
72 in
Details
Material
Steel
Color
Silver
Item
E-Z Adjust Shelf Truck
Assembled
No
Description
Unique shelf suspension hooks allow shelves to be added, removed or adjusted in seconds without disassembling the entire truck. No tools required; simply lift shelf off post hooks and reposition to desired height. Chrome-plated, open wire shelving offers maximum visibility, light and sprinkler penetration while minimizing dust accumulation. Standard top and bottom shelves each have 600 lb. capacity for stability, while Quick-Adjust shelves have 400 lb. capacity each. Truck has 1200 lb. overall capacity. All shelves adjust on 1in increments on numbered posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.