Enclosed Wire Exchange Truck w/5 Shelves, 1000 lb. Capacity, 36inL x 24inW x 69inH
- Mfr # 800380
- Zoro # G911827205
product price:Â
$
741.99
/ea
Key Features
Outside Length
36 in
Material
Steel
Color
Silver
Assembled
No
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800380
- Zoro #
- G911827205
- UPC #
- 707022036696
- Country of Origin
- China
- Material
- Steel
- Color
- Silver
- Item
- Stock Picking Truck
- Assembled
- No
- Finish
- Powder Coated
Dimensions
- Outside Length
- 36 in
Description
3-Sided Enclosed style helps prevent items from falling off back and sides during transport. Shelves adjust easily on 1in increments on numbered posts. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Intermediate Quick Adjust Wire Shelves have unique shelf suspension hooks that allow shelves to be added, removed or adjusted without disassembling entire truck. Sturdy dolly base with corner bumpers and 5in polyurethane swivel casters for heaviest loads. Assembles easily. Label holders sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.