
Shop NEXEL
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Enclosed Wire Exchange Truck w/5 Shelves, 1000 lb. Capacity, 48inL x 18inW x 69inH
Mfr # 800384
Zoro # G611827314
product price:Â $786.99
/eaKey Features
Outside Length
48 in
Material
Steel
Color
Silver
Assembled
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
800384
Zoro #
G611827314
UPC #
-
Country of Origin
China
Dimensions
Outside Length
48 in
Details
Material
Steel
Color
Silver
Item
Stock Picking Truck
Assembled
No
Description
3-Sided Enclosed style helps prevent items from falling off back and sides during transport. Shelves adjust easily on 1in increments on numbered posts. Genuine Chrome Wire Shelves are electro-plated nickel-chrome offering excellent ventilation and maximum visibility for quick inventory. Intermediate Quick Adjust Wire Shelves have unique shelf suspension hooks that allow shelves to be added, removed or adjusted without disassembling entire truck. Sturdy dolly base with corner bumpers and 5in polyurethane swivel casters for heaviest loads. Assembles easily. Label holders sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.