Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD, 5 Tier, Wire Shelving Starter Unit, 48W x 30D x 63H

  • Mfr # 30486ESD5

  • Zoro # G608594007


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Depth
30 in
Height
63 in
Material
Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30486ESD5
Zoro #
G608594007
UPC #
707022443470
Country of Origin
Taiwan, Province of China

Dimensions

Width
48 in
Depth
30 in
Height
63 in

Details

Item
Starter Unit
Shelving Type
Starter Unit
Material
Steel
Number of Shelves
5
Color
Chrome
Finish
Chrome
Shelf Capacity
800 lb
Standards
NSF Certified
Shelf Style
Flat Wire

Description

Perfect for storing electronics, circuit boards, and other static sensitive materials. Bright, chrome over nickel electro plating creates a brilliant high gloss finish. Open design maximizes air and light circulation and minimizes dust accumulation. Shelves easily adjust without tools and align accurately at 1 increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.