
Free Standing Clothes Rack, 2 Shelf, 36inW x 24inD x 63inH, Black
Mfr # 184447B
Zoro # G611865699
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Depth (In.)
24 in
Number of Shelves
2
Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
184447B
Zoro #
G611865699
UPC #
707022036092
Country of Origin
China
Dimensions
Depth (In.)
24 in
Width (In.)
36 in
Height (In.)
63 in
Details
Item
Freestanding Coat Rack
Material
Steel
Color
Black
Number of Shelves
2
Assembly
Unassembled
Description
Nexel 2 Shelf Garment Floor Rack - Black. Attractive solution to garment storage. Durable black epoxy steel wire design minimizes dust accumulation. Resists denting, chipping and rusting. The full length coat rod holds up to 250 lbs. Dimensions: 24inD x 36inW x 63inH. Assembles quickly. Optional casters and hangers available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.