Free Standing Clothes Rack, 2 Shelf, 60inW x 24inD x 63inH, Black

  • Mfr # 184449B

  • Zoro # G711865629


product price:  $266.35
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Number of Shelves
2
Assembly
Unassembled
Depth (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
184449B
Zoro #
G711865629
UPC #
707022036221
Country of Origin
China

Dimensions

Depth (In.)
24 in
Width (In.)
60 in
Height (In.)
63 in

Details

Item
Freestanding Coat Rack
Material
Steel
Color
Black
Number of Shelves
2
Assembly
Unassembled

Description

Nexel 2 Shelf Garment Floor Coat Rack - Black. This coat rack is an attractive solution to garment storage. Durable coat rack is made of black epoxy steel which minimizes dust accumulation and resists denting, chipping and rusting. The full length coat rod holds up to 200 lbs. Assembles quickly. Optional casters and hangers available. Coat Rack dimensions: 24inD x 60inW x 63inH .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.