
Free Standing Clothes Rack, 3 Shelf, 36inW x 24inD x 74inH, Black
Mfr # 184450B
Zoro # G711865728
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Black
Width (In.)
36 in
Assembly
Unassembled
Height (In.)
74 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
184450B
Zoro #
G711865728
UPC #
707022036238
Country of Origin
China
Dimensions
Width (In.)
36 in
Height (In.)
74 in
Depth (In.)
24 in
Details
Item
Freestanding Coat Rack
Material
Steel
Color
Black
Assembly
Unassembled
Number of Shelves
3
Description
Nexel 3 Shelf Garment Floor Rack - Black. Attractive solution to garment storage. Durable black epoxy steel wire design minimizes dust accumulation. Resists denting, chipping and rusting. The full length coat rod holds up to 250 lbs. Dimensions: 24inD x 36inW x 74inH. Assembles quickly. Optional casters available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.