Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Steel, 4 Tier, Solid Shelving Add-On Unit, 54Wx18Dx86H

  • Mfr # A18548SZ

  • Zoro # G208612521


product price: $442.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
54 in
Overall Height
86 in
Assembled/Unassembled
Unassembled
Shelving Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A18548SZ
Zoro #
G208612521
UPC #
707022460330
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
54 in
Overall Height
86 in

Details

Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Galvanized Steel
Finish
Galvanized
Number of Shelves
4
Shelf Type
Flat Solid
Standards
NSF Certified
Shelving Type
Add-On Unit

Description

Solid Galvanized Add-On Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Add-On Unit includes 2 posts with leveling feet, 8 joining clamps, 4 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.