
Galvanized Steel, 4 Tier, Solid Shelving Starter Unit, 42Wx24Dx54H
Mfr # 24425SZ
Zoro # G008612578
product price: $425.99
/eaKey Features
Color
Gray
Overall Width
42 in
Overall Height
54 in
Assembled/Unassembled
Unassembled
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24425SZ
Zoro #
G008612578
UPC #
707022460781
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
42 in
Overall Depth
24
Overall Height
54 in
Details
Color
Gray
Assembled/Unassembled
Unassembled
Finish
Galvanized
Shelving Frame Material
Galvanized Steel
Shelving Type
Starter Unit
Description
Solid Galvanized Starter Units allow for display and storage of small equipment and instruments. Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Starter Unit includes 4 posts with leveling feet, 4 solid galvanized shelves and plastic snap on sleeves to secure shelves to posts. 18 Gauge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.