
General Purpose Truck, Stainless Steel, 36 in L, 18 in W, 80 in H
Mfr # 585113
Zoro # G211865099
product price:Â $799.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Height
80 in
Overall Length
36 in
Overall Width
18 in
Material
Stainless Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
585113
Zoro #
G211865099
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
80 in
Overall Length
36 in
Overall Width
18 in
Details
Material
Stainless Steel
Color
Gray
Item
General Purpose Truck
Assembled/Unassembled
Unassembled
Description
Type 304 stainless steel shelves are corrosion resistant, adjust on 1in increments and feature a raised shelf edge to keep items from falling during transport. 5in polyurethane wheel casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.