Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
General Purpose Truck, Steel, 36 in W, 69 in H
- Mfr # 168191
- Zoro # G011864032
product price:Â
$
247.99
/ea
Key Features
Overall Height
69 in
Overall Width
36 in
Material
Steel
Color
Silver
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 168191
- Zoro #
- G011864032
- UPC #
- 707022000321
- Country of Origin
- Multiple
- Material
- Steel
- Color
- Silver
- Item
- General Purpose Truck
- Assembled/Unassembled
- Unassembled
- Finish
- Nexelate
Dimensions
- Overall Height
- 69 in
- Overall Width
- 36 in
- Depth
- 18 in
Description
Open design to maximize air and light circulation and minimize dust accumulation . NSF approved for wet or dry use. Shelves easily adjust without tools at 1in increments. The Nexel 4 Shelf, Nexelate Silver Epoxy Mobile Wire Shelving Unit is a simple and adaptable solution for handling storage in dry, wet, cooler, and freezer environments. Nexelate features a silver epoxy powder coat over rust inhibiting undercoat resulting in an attractive, rugged, and affordable finish. NSF approved for wet or dry use. This wire shelf truck includes 4 wire shelves, 4 posts, 4 swivel casters and plastic snap-on sleeves to secure shelves to posts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.