Shop NEXEL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
General Purpose Truck, Steel, 48 in L, 18 in W, 69 in H
- Mfr # 987457
- Zoro # G911865085
product price:Â
$
865.99
/ea
Key Features
Overall Height
69 in
Overall Length
48 in
Overall Width
18 in
Material
Steel
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 987457
- Zoro #
- G911865085
- UPC #
- 707022031622
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 69 in
- Overall Length
- 48 in
- Overall Width
- 18 in
Details
- Material
- Steel
- Item
- General Purpose Truck
- Assembled/Unassembled
- Unassembled
Description
Type 304 stainless steel shelves are corrosion resistant, adjust on 1in increments and feature a raised shelf edge to keep items from falling during transport. 5in polyurethane wheel casters feature donut bumpers to help protect walls. Individual shelf capacity not to exceed 400 lbs. Fast, easy assembly. 1 Year Limited Warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.